Zoro Homepage

4 gal Rectangular Step-On Can, Black, Top Door, Plastic, 12.25 in

  • Mfr # 9710BL

  • Zoro # G402683464


product price: $73.15
/ea

Key Features

Container Capacity
4 gal
Container Shape
Rectangular
Color
Black
Height
15 in
Overall Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9710BL
Zoro #
G402683464
UPC #
73555971026
Country of Origin
China

Dimensions

Height
15 in
Overall Width
12.25 in
Depth
10 in

Details

Container Capacity
4 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Top Door
Material
Plastic
Lid Type
Foot-Lever Clamshell
Finish
Plastic
Standards
GREENGUARD Certified

Description

Plastic receptacle easily slides under desks, most work surfaces and sinks, or fits in small office spaces. Ideal for managing waste in smaller spaces. Lid opens by stepping on pedal and closes automatically after each use, that may help contain odors and hides waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.