Zoro Homepage

4 gal. Stainless Steel, Rigid Plastic Half-Round Wastebasket, Silver

  • Mfr # 9685SS

  • Zoro # G5583435


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4 gal
Container Shape
Half-Round
Color
Stainless Steel
Height
20 1/2 in
Overall Width
10.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9685SS
Zoro #
G5583435
UPC #
073555968507
Country of Origin
China

Dimensions

Height
20 1/2 in
Overall Width
10.8
Length
10-3/4 in
Container Depth
10 3/4 in
Depth
10-3/4 in
Overall Diameter
10 3/4 in

Details

Container Capacity
4 gal
Item
Step-On Can
Container Shape
Half-Round
Color
Stainless Steel
Lid Opening Mechanism
Step-On
Material
Stainless Steel
Receptacle Container Style
Decorative
Primary Container Color
Silver
Container Mounting Style
Free-Standing
Container Basic Material
Metal, Plastic
Finish
Polished
Lid Options
Lid Included
Includes
Hinged Lid
Lid Type
Flat
Location
Indoor

Description

Half-Round, 4 gal, Silver, Height 20 1/2 in, Depth Not Applicable, Stainless Steel, Polished, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.