Zoro Homepage

40-1/4" W Low Base for Flat File Small, Light Gray

  • Mfr # 4970LG

  • Zoro # G0924951


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Height
4-3/4"
Material
Steel
Width
40-1/4"
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4970LG
Zoro #
G0924951
UPC #
0073555497038
Country of Origin
Thailand

Dimensions

Height
4-3/4"
Width
40-1/4"
Depth
24"

Details

Color
Light Gray
Material
Steel
Finish
Powder Coated
File Cabinet Type
Flat
Item
Low Base for Flat File Small
Assembly
Assembly Required
Assembled/Unassembled
Unassembled
Includes
4970LG Facil Flat File Closed Base-Small2 x Long Panel2 x Short Panel8 x Screw8 x Washer
Green Certification or Other Recognition
GREENGUARD

Description

Facil Flat File Closed Base Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.