42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings
Mfr # 2984BL
Zoro # G5820157
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
42 gal
Container Shape
Square
Top Type
Open Top
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2984BL
Zoro #
G5820157
UPC #
073555298420
Country of Origin
United States
Dimensions
Diameter
15-1/4"
Width
15-1/4"
Height
44 in
Length
15-1/4"
Details
Item
Recycling Bin
Total Capacity
42 gal
Container Shape
Square
Top Type
Open Top
Color
Black
Material
Steel
Number of Openings
1
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shape
Square
Trash Container Capacity
42 gal
Recycling Material
Any Recyclable Material
Top Design
Open Top
Primary Container Color
Black
For Use With
2987BL, 2988BL, 2989BL
Includes
Securing Wires
Green Environmental Attribute
Minimum 25% Post-Consumer Recycled Content
Symbol
Recycle
Compatible Product Type
2987BL, 2988BL, 2989BL
Product Type
Recycling Can
Container Capacity
42 gal
Description
Trash Container Capacity 42 gal, Number of Openings 1, Total Capacity 42 gal, Color Black, Height 44 in, For Use With 2987BL, 2988BL, 2989BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.