42 gal Square Trash Can, Open Top, Brown, Heavy Gauge Steel, 1 Openings

  • Mfr # 2984BR

  • Zoro # G5705217


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
42 gal
Container Shape
Square
Top Type
Open Top
Color
Brown
Material
Heavy Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984BR
Zoro #
G5705217
UPC #
073555298482
Country of Origin
United States

Dimensions

Width
15-1/4"
Height
44 in
Diameter
15-1/4"
Length
15-1/4"
Trash Can Dia./Width
15-1/4"
Depth
15-1/4 in
Width/Diameter
15-1/4"

Details

Item
Trash Can
Total Capacity
42 gal
Container Shape
Square
Top Type
Open Top
Color
Brown
Material
Heavy Gauge Steel
Number of Openings
1
Trash Container Capacity
42 gal
Symbol
Recycle
Primary Container Color
Brown
Includes
Trash Receptacle with Plastic Liner and Steel Lid
Recycling Material
Any Recyclable Material
For Use With
2987BL, 2988BL, 2989BL
Top Design
Open Top
Shape
Square
Finish
Powder Coated
Series
Public Square
Location
Indoor
Lid Options
No Lid

Description

Trash Container Capacity 42 gal, Number of Openings 1, Total Capacity 42 gal, Color Brown, Height 44 in, For Use With 2987BL, 2988BL, 2989BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.