Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 gal Pentagon Outdoor Can, Black, Top Hole, Polyethylene, 24 in

  • Mfr # 9486BL

  • Zoro # G402683471


product price: $259.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
45 gal
Container Shape
Pentagon
Color
Black
Height
31.5 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9486BL
Zoro #
G402683471
UPC #
73555977424
Country of Origin
China

Dimensions

Height
31.5 in
Overall Width
24 in
Depth
23 in

Details

Container Capacity
45 gal
Item
Outdoor Can
Container Shape
Pentagon
Color
Black
Lid Opening Mechanism
Top Hole
Material
Polyethylene
Lid Type
Telescopic Dome w/Top Opening
Standards
GREENGUARD Certified

Description

Recessed panels for any first impression areas. Plastic receptacle and telescopic lid are molded from high-density polyethylene with built-in UV inhibitors limit fading in bright sunlight. Will not rust, chip or dent. Telescoping base hides bag. Adaptable for anchoring and weighting devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.