Zoro Homepage

46-1/2" W Closed Base for Cabinet, Wild Wood Pine

  • Mfr # 4997WP

  • Zoro # G6427567


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Color
Wild Wood Pine
Height
6"
Material
Steel
Width
46-1/2"
Depth
32-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4997WP
Zoro #
G6427567
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
46-1/2"
Depth
32-3/4"

Details

Color
Wild Wood Pine
Material
Steel
Finish
Powder Coated
File Cabinet Type
Flat
Item
Closed Base for Cabinet
Assembled/Unassembled
Assembled

Description

Closed Base for 4996 and 4986

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.