5 gal Round Indoor Metal Can, Black, Steel

  • Mfr # SAF9717BL

  • Zoro # G701839708


product price: $31.59
/ea

Key Features

Container Capacity
5 gal
Container Shape
Round
Color
Black
Height
14.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9717BL
Zoro #
G701839708
UPC #
-
Country of Origin
China

Dimensions

Height
14.5 in

Details

Container Capacity
5 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Black
Material
Steel

Description

Round mesh wastebasket features a sturdy steel rim and welded construction. Mesh design allows for airflow, hindering the growth of mold and odor. Wastebasket is 100 percent recyclable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.