Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2 gal. Stainless Steel, Rigid Plastic Oval Wastebasket, Silver

  • Mfr # 9902SS

  • Zoro # G1185479


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
7-1/2 gal
Series
Ellipse
Container Shape
Oval
Color
Stainless Steel
Height
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9902SS
Zoro #
G1185479
UPC #
-
Country of Origin
China

Dimensions

Height
26 1/2 in
Overall Width
15
Container Depth
13 1/2 in
Length
13-1/2 in
Depth
13-1/2 in
Overall Diameter
15 in

Details

Container Capacity
7-1/2 gal
Item
Step-On Can
Series
Ellipse
Container Shape
Oval
Color
Stainless Steel
Lid Opening Mechanism
Step-On
Material
Steel
Container Mounting Style
Free-Standing
Primary Container Color
Silver
Finish
Brushed
Receptacle Container Style
Decorative
Lid Options
Lid Included
Container Basic Material
Metal, Plastic
Includes
Hinged Lid
Lid Type
Flat
Location
Indoor

Description

Oval, 7 1/2 gal, Silver, Height 26 1/2 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.