Zoro Homepage

7 gal Half-Round Indoor Plastic Can, Black; Blue, Open Top, Plastic, 17.5 in

  • Mfr # 9928BB

  • Zoro # G702683461


product price: $66.85
/ea

Key Features

Container Capacity
7 gal
Container Shape
Half-Round
Color
Black; Blue
Height
16.5 in
Overall Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9928BB
Zoro #
G702683461
UPC #
73555992809
Country of Origin
China

Dimensions

Height
16.5 in
Overall Width
17.5 in
Depth
9.5 in

Details

Container Capacity
7 gal
Item
Indoor Plastic Can
Container Shape
Half-Round
Color
Black; Blue
Lid Opening Mechanism
Open Top
Material
Plastic
Standards
GREENGUARD Certified

Description

Solves all any desk-side recycling needs. Latch two of these receptacles together for waste and recyclables, for two different types of recyclables, or use them individually. Combo-set includes one black and one blue receptacle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.