Zoro Homepage

7 gal. Stainless Steel, Rigid Plastic Triangular Wastebasket, Silver

  • Mfr # 9686SS

  • Zoro # G5559321


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
7 gal
Container Shape
Half-Round
Color
Stainless Steel
Height
21 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9686SS
Zoro #
G5559321
UPC #
073555968606
Country of Origin
China

Dimensions

Height
21 in
Overall Width
14 in
Container Depth
14"
Length
14 in
Depth
14 in
Overall Diameter
14 in

Details

Container Capacity
7 gal
Item
Step-On Can
Container Shape
Half-Round
Color
Stainless Steel
Lid Opening Mechanism
Step-On
Material
Stainless Steel
Primary Container Color
Silver
Lid Options
Lid Included
Includes
Hinged Lid
Container Basic Material
Metal, Plastic
Container Mounting Style
Free-Standing
Finish
Powder Coated
Receptacle Container Style
Decorative
Standards
ADA Compliant, UL94
Location
Indoor
Lid Type
Flat

Description

Half-Round, 7 gal, Silver, Height 21 in, Stainless Steel, Polished, Lid Included, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.