Zoro Homepage

Aberdeen 72" Fabric Tack Panel, Black

  • Mfr # AFTP72BLK

  • Zoro # G6413883


product price: $201.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Particleboard
Color
Laminate
For Use With
Office
Assembly Required
Yes
Edge Style
Fluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFTP72BLK
Zoro #
G6413883
UPC #
-
Country of Origin
China

Dimensions

Dimensions
19.3" Height x 0.5" Width x 69.6" Depth

Details

Item
Aberdeen 72" Fabric Tack Panel,Black
Material
Particleboard
Color
Laminate
For Use With
Office
Assembly Required
Yes
Edge Style
Fluted

Description

Aberdeen 72 In. Fabric Tack Panel,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.