Zoro Homepage

Aberdeen Height-Adjustable72"Bow Fron

  • Mfr # ABDH7242LGS

  • Zoro # G6413244


product price: $2,004.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Adjustable Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABDH7242LGS
Zoro #
G6413244
UPC #
-
Country of Origin
China

Details

Type
Adjustable Desk
Item
Aberdeen Height-Adjustable 72" Bow Fron

Description

Aberdeen� Height-Adjustable 72 In. Bow Fron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.