Zoro Homepage

Active Ball Chair, 16 3/4 in H

  • Mfr # 4761RV

  • Zoro # G211221215


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Width
11 in
Seat Depth
11 in
Weight Capacity
275 lb
Includes
Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4761RV
Zoro #
G211221215
UPC #
0073555476194
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
11 in
Seat Depth
11 in
Overall Depth
17 in
Overall Width
17 in
Maximum Overall Height
16 3/4 in
Maximum Seat Height
16 3/4 in
Minimum Seat Height
16 3/4 in
Seat Thickness
1/8 in
Notional Size
Standard

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 17 in, Overall Depth 17 in, Maximum Seat Height 16 3/4 in, Maximum Overall Height 16 3/4 in, Seat Color Red, Frame Color Black, Seat Thickness 1/8 in, Back Color Not Applicable, Seat Depth 11 in, Seat Width 11 in, Seat Material Vinyl, Back Material Not Applicable, Caster/Glide Type Swivel, Frame Material Rubber, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series Runtz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.