Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Ball Chair, 23 in H

  • Mfr # 4751BUV

  • Zoro # G611221235


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Features
Easy-to-Clean Vinyl is also Great for use in Hospitality Settings, Great Alternative Desk Chair or for use in Meeting Areas, Gathering Spaces, Waiting Rooms or Classrooms, Supports Movement and may Help Encourage Better Posture and Balance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4751BUV
Zoro #
G611221235
UPC #
0073555475159
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Overall Depth
22 1/2 in
Overall Width
22 1/2 in
Maximum Overall Height
23 in
Minimum Seat Height
23 in
Seat Thickness
1/8 in
Maximum Seat Height
23 in
Notional Size
Standard

Details

Seat Material
Vinyl
Seat Color
Baby Blue
Item
Ball Chair
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Features
Easy-to-Clean Vinyl is also Great for use in Hospitality Settings, Great Alternative Desk Chair or for use in Meeting Areas, Gathering Spaces, Waiting Rooms or Classrooms, Supports Movement and may Help Encourage Better Posture and Balance
Series
Zenergy
Includes
Pump
Weight Capacity
275 lb
Lumbar Support
No
Assembly
Unassembled
Frame Material
Steel
Frame Color
Chrome
Support Style
Independent Legs
Adjustable Seat
Yes
Includes Assembly Tools
Yes
Upholstered Seat
Yes
Number of Feet
4
Waterfall Seat
No
Rolling
No
Includes Footrest
No
Swivel
No
Adjustable Tilt Tension
No
Seat Adjustments
Height
Caster/Glide Material
Steel

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 23 in, Seat Color Baby Blue, Frame Color Chrome, Seat Thickness 1/8 in, Back Color Not Applicable, Seat Depth 17 1/2 in, Seat Width 17 1/2 in, Seat Material Vinyl, Back Material Not Applicable, Caster/Glide Type Not Applicable, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series Zenergy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.