Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Ball Chair, 23 in H

  • Mfr # 4751GV

  • Zoro # G111221223


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Features
Easy-to-Clean Vinyl is also Great for use in Hospitality Settings, Great Alternative Desk Chair or for use in Meeting Areas, Gathering Spaces, Waiting Rooms or Classrooms, Supports Movement and may Help Encourage Better Posture and Balance
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4751GV
Zoro #
G111221223
UPC #
0073555475173
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Overall Width
22 1/2 in
Overall Depth
22 1/2 in
Maximum Overall Height
23 in
Minimum Seat Height
23 in
Notional Size
Standard
Seat Thickness
1/8 in
Maximum Seat Height
23 in

Details

Seat Material
Vinyl
Seat Color
Green
Item
Ball Chair
Features
Easy-to-Clean Vinyl is also Great for use in Hospitality Settings, Great Alternative Desk Chair or for use in Meeting Areas, Gathering Spaces, Waiting Rooms or Classrooms, Supports Movement and may Help Encourage Better Posture and Balance
Frame Material
Steel
Lumbar Support
No
Weight Capacity
275 lb
Assembly
Unassembled
Includes
Pump
Series
Zenergy
Frame Color
Chrome
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Support Style
Independent Legs
Upholstered Seat
Yes
Adjustable Seat
Yes
Number of Feet
4
Includes Assembly Tools
Yes
Adjustable Tilt Tension
No
Caster/Glide Material
Steel
Waterfall Seat
No
Includes Footrest
No
Seat Adjustments
Height
Swivel
No
Rolling
No

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 23 in, Seat Color Green, Frame Color Chrome, Seat Thickness 1/8 in, Back Color Not Applicable, Seat Depth 17 1/2 in, Seat Width 17 1/2 in, Seat Material Vinyl, Back Material Not Applicable, Caster/Glide Type Not Applicable, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series Zenergy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.