Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Ball Chair, 23 in H

  • Mfr # 4760BV

  • Zoro # G111221261


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Weight Capacity
250 lb
Overall Depth
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4760BV
Zoro #
G111221261
UPC #
0073555476064
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Overall Depth
17 1/2 in
Overall Width
17 1/2 in
Maximum Overall Height
23 in
Minimum Seat Height
23 in
Notional Size
Standard
Maximum Seat Height
23 in
Seat Thickness
1/8 in

Details

Seat Material
Vinyl
Seat Color
Black
Item
Ball Chair
Weight Capacity
250 lb
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
Pump
Frame Material
Rubber
Assembly
Unassembled
Features
Provides Ample Movement as it Allows Users to Swivel and Lean, Rubber Molded into Base so Chair does not Slip
Frame Color
Black
Series
Zenergy
Lumbar Support
No
Swivel Angle
360 Degrees
Adjustable Seat
Yes
Swivel
Yes
Rolling
Yes
Includes Assembly Tools
Yes
Caster/Glide Type
Swivel
Caster/Glide Material
Rubber
Adjustable Tilt Tension
No
Includes Footrest
No
Waterfall Seat
No
Upholstered Seat
Yes
Support Style
Frame

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 17 1/2 in, Overall Depth 17 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 23 in, Seat Color Black, Frame Color Black, Seat Thickness 1/8 in, Back Color Not Applicable, Seat Depth 17 1/2 in, Seat Width 17 1/2 in, Seat Material Vinyl, Back Material Not Applicable, Caster/Glide Type Swivel, Frame Material Rubber, Number of Arms Not Applicable, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Zenergy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.