Zoro Homepage

Adj Printer Stand, 3 Level, Cherry/Blk

  • Mfr # 1881CY

  • Zoro # G0928634


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Type
All Purpose Mobile Stand
Color
Black, Cherry
Material
Laminate, Steel
Load Capacity (Lb.)
75 lb Lower Shelves
Overall Depth (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1881CY
Zoro #
G0928634
UPC #
073555188141
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
20 in
Overall Width (In.)
29 1/2 in
Shelf Depth (In.)
19 3/4 in
Overall Height (In.)
35 in

Details

Type
All Purpose Mobile Stand
Color
Black, Cherry
Material
Laminate, Steel
Item
Adjustable Printer Stand
Load Capacity (Lb.)
75 lb Lower Shelves
Adjustable
Yes
Assembly
Required
Product Type
Adjustable Printer Stand

Description

Adjustable Printer Stand, All Purpose Mobile Stand, Material Laminate, Steel, Color Black, Cherry, Overall Height (In.) 35 in, Overall Width (In.) 29 1/2 in, Overall Depth (In.) 20 in, Shelf Depth (In.) 19 3/4 in, Load Capacity (Lb.) 75 lb Lower Shelves, Adjustable Yes, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.