Adjustable Bookrack, Black, Steel, 15 1/2 in W, 9 in L, 9 1/4 in H

  • Mfr # 3116BL

  • Zoro # G0929203


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Number of Compartments
(5) Vertical
Color
Black
Length
9 in
Width
15 1/2 in
Height
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116BL
Zoro #
G0929203
UPC #
073555311624
Country of Origin
China

Dimensions

Length
9 in
Width
15 1/2 in
Height
9 1/4 in
Length (Straight Wireway)
9 in

Details

Item
Adjustable Bookrack
Number of Compartments
(5) Vertical
Color
Black
Material
Steel

Description

Adjustable Bookrack, Number of Compartments (5) Vertical, Black, Steel, Length 9 in, Width 15 1/2 in, Height 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.