Adjustable Desk Aberdeen Height-Adjustable 72" Bow Fron, 49.3 in H, 72 in W X Wood, Mocha

  • Mfr # ABDH7242LDC

  • Zoro # G6413269


product price:  $2,052.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Adjustable Desk
Overall Width
72 in
Overall Height
49.3 in
Color
Mocha
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABDH7242LDC
Zoro #
G6413269
UPC #
-
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Height
49.3 in
Top Thickness
1.6 in

Details

Type
Adjustable Desk
Item
Aberdeen Height-Adjustable 72" Bow Fron
Color
Mocha
Material
Wood
Series
Aberdeen
Features
Stain Resistant; Grommet; Modesty Panel; Cable Management; Scratch Resistant; Durable
Adjustable
Yes
Application
Workstation, Office
Edge Material
Polyvinyl Chloride

Description

Aberdeen� Height-Adjustable 72 In. Bow Fron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.