Adjustable Desk Medina Height-Adjustable 72" Straight De, 36 in D X 49.3 in H, 72 in W X Laminate

  • Mfr # MNDSHA72TSS

  • Zoro # G6417173


product price:  $1,766.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Adjustable Desk
Overall Width
72 in
Overall Depth
36 in
Overall Height
49.3 in
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNDSHA72TSS
Zoro #
G6417173
UPC #
-
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
49.3 in
Top Thickness
1 in

Details

Type
Adjustable Desk
Item
Medina Height-Adjustable 72" Straight De
Color
Textured Sea Salt
Material
Laminate
Series
Medina
Edge Type
Beveled
Adjustable
Yes
Assembled/Unassembled
Unassembled
Application
Office, Conference Room, Reception Area
Style
Contemporary

Description

Medina Height-Adjustable 72 In. Straight De

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.