Adjustable Desk Stance Height-Adjustable Laptop Stand, 18 in D X 21-1/2 in H, 27 in W X Black

  • Mfr # 2180BL

  • Zoro # G6415597


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable Desk
Overall Width
27 in
Overall Depth
18 in
Overall Height
21-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2180BL
Zoro #
G6415597
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
27 in
Overall Depth
18 in
Overall Height
21-1/2 in
Maximum Adjustable Stand Height
15 in

Details

Type
Adjustable Desk
Item
Stance Height-Adjustable Laptop Stand
Color
Black
Material
Steel, Aluminum, Medium Density Fiberboard
Standards
UL Listed
Features
Lightweight, Sturdy, Chip Resistant, Durable, Powder Coated
Assembled/Unassembled
Assembled
Adjustable
Yes

Description

Stance Height-Adjustable Laptop Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.