Zoro Homepage

Adjustable Desk Stand-Up Adjustable Workstation, Yes H, Steel/Compressed Wood, Medium Oak

  • Mfr # 1929MO

  • Zoro # G0927322


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable Desk
Overall Height
Yes
Color
Medium Oak
Material
Steel/Compressed Wood
Shelf Depth (In.)
13-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929MO
Zoro #
G0927322
UPC #
073555192902
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
Yes
Shelf Depth (In.)
13-1/2
Overall Width (In.)
29-1/2
Overall Height (In.)
49
Overall Depth (In.)
22
Height Range
14" of Keyboard Shelf, 1" of Printer Shelf, 14" of Monitor Shelf, 1" of Storage Shelf, 35" to 49" of Workstation

Details

Type
Adjustable Desk
Item
Stand-Up Adjustable Workstation
Color
Medium Oak
Material
Steel/Compressed Wood
Load Capacity (Lb.)
100
Assembly
Required
Shape
Rectangle
Number of Casters
4
Caster Type
Locking Wheels

Description

Stand-Up Adjustable Workstation, Material Steel/Compressed Wood, Color Medium Oak, Overall Height (In.) 49, Overall Width (In.) 29-1/2, Overall Depth (In.) 22, Shelf Depth (In.) 13-1/2, Load Capacity (Lb.) 100, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.