Shop SAFCO
Create Account
ADJUSTABLE HEIGHT MINI-TOWER WORKSTATION, 35.5W X 22D X 34H, CHERRY/BLACK
Mfr # 1927CY
Zoro # G110819438
original price:Â $815.99 , new price: $661.99 , 18 percent off
new price:Â
$
661.99
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
- 1927CY
- Zoro #
- G110819438
- UPC #
- 73555192742
- Country of Origin
- Taiwan, Province of China
Description
Adjustability for increased personal comfort and productivity. Safety cap with cable management side covers. Includes tool for quick and easy assembly. Monitor and keyboard shelves adjust in 5in range, 29in to 34in high. Pullout printer shelf adjusts in 1in increments. Accommodates up to a 16in high CPU. Series Name: Safco Muv; Worksurface/Base Color: Cherry/Black; Color Family: Cherry; Worksurface Shape: Rectangular.