Zoro Homepage

Adjustable Literature Organizer, Gray

  • Mfr # 9420GR

  • Zoro # G0928914


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Construction
Solid FiberboardHardboardParticleboard
Color
Gray
Number of Compartments
12
Height
16 in
Width
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9420GR
Zoro #
G0928914
UPC #
073555942033
Country of Origin
Taiwan, Province of China

Dimensions

Height
16 in
Width
19 1/2 in
Depth
12 in

Details

Item
Adjustable Literature Organizer
Construction
Solid FiberboardHardboardParticleboard
Color
Gray
Number of Compartments
12
Load Capacity
15 lb
Product Type
Adjustable Literature Organizer

Description

Adjustable Literature Organizer, Construction Solid FiberboardHardboardParticleboard, Height 16 in, Width 19 1/2 in, Depth 12 in, Color Gray, Number of Compartments 12, Load Capacity 15 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.