Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AlphaBetter Desk, 36X24 with Book Box

  • Mfr # 1207BE

  • Zoro # G0924610


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Height
42"
For Use With
Pencil
Features
Height Adjustable, Pencil Tray
Number of Shelves
1
Base Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207BE
Zoro #
G0924610
UPC #
0073555120745
Country of Origin
United States

Dimensions

Height
42"
Table Top Depth
24"
Table Top Thickness
0.63"
Table Top Width
36"
Minimum Height Adjustment
26"
Maximum Height Adjustment
42"

Details

Item
AlphaBetter Desk,36 x 24 with Book Box
For Use With
Pencil
Features
Height Adjustable, Pencil Tray
Number of Shelves
1
Base Material
Steel
Top Material
Medium Density Fiberboard (MDF)
Top Color/Finish
Laminated
Assembly Required
Yes
Frame Color/Finish
Powder Coated

Description

AlphaBetter Desk,36 x 24 with Book Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.