Zoro Homepage

Alphabetter Stand-Up Desk, 28" x 20", Grey

  • Mfr # 1204GR

  • Zoro # G8586457


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Number of Shelves
2
Compatible With
Classroom, Book, Student
Green Environmental Attribute
Environmentally Friendly
Green Certification or Other Recognition
GREENGUARD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204GR
Zoro #
G8586457
UPC #
073555120431
Country of Origin
United States

Dimensions

Overall Height
42 in
Height Range
26 to 42 in
Table Top Depth
20 in
Table Top Width
28 in

Details

Item
Alphabetter Stand-Up Desk,28" x 20",Grey
Number of Shelves
2
Compatible With
Classroom, Book, Student
Green Environmental Attribute
Environmentally Friendly
Green Certification or Other Recognition
GREENGUARD
Frame Color
Black
Standards
GSA, CPSIA
Includes
(2) Upper Frame; (1) Lower Left Frame; (1) Lower Right Frame; (1) Footrest Bar; (1) Front Panel; Hardware Pack; Allen Wrench
Base Material
Steel
Adjustable
Yes
Color Top
Laminated, Gray
Assembly
Unassembled
Top Material
Phenolic, Medium Density Fiberboard (MDF), Thermoplastic
Features
Footrest, Pencil Tray, Durable
Table Top Shape
Rectangle

Description

Alphabetter Stand-Up Desk,28 In. x 20 In.,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.