Zoro Homepage

Alphabetter Stand-Up Desk, 36" x 24", Grey

  • Mfr # 1208GR

  • Zoro # G8586621


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Number of Shelves
1
Frame Color
Black
Green Certification or Other Recognition
GREENGUARD
Includes
Book Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208GR
Zoro #
G8586621
UPC #
073555120837
Country of Origin
United States

Dimensions

Overall Height
42 in
Height Range
26 to 42 in
Table Top Width
36 in
Table Top Thickness
0.38 in
Table Top Depth
24 in

Details

Item
Alphabetter Stand-Up Desk,36" x 24",Grey
Number of Shelves
1
Frame Color
Black
Green Certification or Other Recognition
GREENGUARD
Includes
Book Box
Compatible With
Pencil, Classroom, Book
Color Top
Gray
Adjustable
Yes
Assembly
Unassembled
Base Material
Steel
Top Material
Phenolic
Features
Durable, Pencil Tray, Footrest

Description

Alphabetter Stand-Up Desk,36 In. x 24 In.,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.