Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alphabetter Stool, Black

  • Mfr # 1205BL

  • Zoro # G8586560


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
Metal Swivel Glide
Seat Height Range
21-1/2" to 35"
Frame Material
Steel
Finish
Powder Coated (Base), Thermoplastic Laminate (Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205BL
Zoro #
G8586560
UPC #
073555120523
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 35"

Details

Color
Black
Caster Type
Metal Swivel Glide
Frame Material
Steel
Finish
Powder Coated (Base), Thermoplastic Laminate (Top)
Seat Material
Medium Density Fiberboard (MDF)
Item
Alphabetter Stool,Black

Description

Alphabetter Stool,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.