Antifatigue Mat, 36 in L x 2 ft W, 1 in Thickness, Black

  • Mfr # SAF2111BL

  • Zoro # G001833536


product price: $162.82
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
36 in
Width
2 ft
Thickness
1 in
Application
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF2111BL
Zoro #
G001833536
UPC #
73555211122
Country of Origin
China

Dimensions

Length
36 in
Width
2 ft
Thickness
1 in

Details

Item
Antifatigue Mat
Color
Black
Application
Floor
Mat Shape
Rectangle

Description

Movable Anti-Fatigue Mat is a perfect addition to any active work space. The 1" of padding for standing comfort helps relieve the leg pain and foot fatigue that often accompanies standing. Molded glides on the bottom of the mat allows you to grip the mat with your feet (without having to bend over) and slide it out of the way when not in use. Mat is thick, yet pliable, and has a discrete design that allows it to easily fit into any work space without looking bulky. It pairs well with standing desks or tables. High heels should not be worn with this mat. Safco Active Collection products are designed to promote active movement throughout the day to help combat the negative effects of inactivity in many workplace settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.