Ash 'N Trash Sandless Urn, Square, Stainless Steel, 3 gal, Black/Chrome

  • Mfr # 9696BL

  • Zoro # G302683458


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
3 gal
Container Shape
Square
Color
Black
Height
24.25 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9696BL
Zoro #
G302683458
UPC #
73555969627
Country of Origin
China

Dimensions

Height
24.25 in
Overall Width
9.5 in
Depth
9.5 in

Details

Container Capacity
3 gal
Item
Trash Can
Container Shape
Square
Color
Black
Lid Opening Mechanism
Ashtray Top w/Open Side
Material
Stainless Steel
Standards
GREENGUARD Certified
Finish
Powder Coated
Lid Type
Integrated Top

Description

Does double duty as ash urn and waste receptacle. Stainless steel sandless urn features a slotted snuffer to dispose of cigarettes; no sand to maintain or replace. Steel with chrome accents. Includes galvanized liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.