Zoro Homepage

Ash/Trash Can, 15 gal., Black

  • Mfr # 9470NC

  • Zoro # G803676683


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Series
Canmeleon
Container Shape
Square
Color
Black
Height
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9470NC
Zoro #
G803676683
UPC #
073555947007
Country of Origin
China

Dimensions

Height
32 3/4 in
Overall Width
13 3/4 in
Depth
13 3/4 in
Container Depth
13 3/4 in
Opening Size
9-1/2" x 4-1/2"
Length
13-3/4 in

Details

Container Capacity
15 gal
Item
Outdoor Can
Series
Canmeleon
Container Shape
Square
Color
Black
Lid Opening Mechanism
Side Open
Material
Plastic
Finish
UV Protectant
Location
Outdoor
Lid Type
Ash Tray
Includes
Stainless Steel Ash Tray, Molded-In Stone Aggregate Panels, Telescoping Base Hides Bag, Recessed Bottom, Side Opening 9.5 in W x 4.5 in H
Standards
UL Listed
Features
9 1/2 in Opening, Molded-In Stone Aggregate Panels, Recessed Bottom, Telescoping Base
Receptacle Container Style
Decorative
Container Basic Material
Plastic
Primary Container Color
Black
Number of Openings
4
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Container Strength
Heavy Duty
Includes Ashtray
Ashtray Included

Description

Square, 15 gal, Black, Height 32 3/4 in, Plastic, UV Protectant, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.