Zoro Homepage

Ash/Trash Can, 38 gal., Black

  • Mfr # 9473NC

  • Zoro # G703676707


product price: $704.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Capacity
38 gal
Series
Canmeleon
Container Shape
Square
Color
Black
Height
39 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9473NC
Zoro #
G703676707
UPC #
073555947304
Country of Origin
China

Dimensions

Height
39 1/4 in
Overall Width
18 1/4 in
Opening Size
13" x 6"
Depth
18-1/4 in
Container Depth
18 1/4 in
Length
18-1/4 in
Overall Diameter
18-1/4 in

Description

Square, 38 gal, Black, Height 39 1/4 in, Plastic, UV Protectant, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.