Zoro Homepage

AV Cart, w/Cabinet, Steel, Black

  • Mfr # 8943BL

  • Zoro # G0929081


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Monitor Size
20 in
Display Type
Traditional
Width
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8943BL
Zoro #
G0929081
UPC #
073555894325
Country of Origin
Thailand

Dimensions

Monitor Size
20 in
Width
26 3/4 in
Height
42 in
Depth
20 1/2 in

Details

Color
Black
Material
Steel
Display Type
Traditional
Item
AV Cart w/Cabinet
Green Certification or Other Recognition
GREENGUARD
Number of Casters
4

Description

AV Cart w/Cabinet, Material Steel, Color Black, Monitor Size 20 in, Display Type Traditional, Height 42 in, Width 26 3/4 in, Depth 20 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.