Ball Chair Ball Chair, No Arms, 23" Height, Mesh, Crimson

  • Mfr # 4750CI

  • Zoro # G0928582


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Ball Chair
Arm Style
No Arms
Seat Material
Mesh
Seat Color
Crimson
Seat Height Range
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4750CI
Zoro #
G0928582
UPC #
073555475012
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23"
Seat Width
17-1/2"
Seat Depth
17 1/2 in
Overall Height
23 in
Seat Height
23 in
Overall Width
22 1/2 in
Overall Depth
22 1/2 in
Seat-Depth
17-1/2"

Details

Office Chair Style
Ball Chair
Arm Style
No Arms
Seat Material
Mesh
Seat Color
Crimson
Back Material
Mesh
Back Color
Crimson
Caster Type
Mushroom Glides
Color
Crimson
Item
Ball Chair
Material
Mesh Fabric
Weight Capacity
250 lb
Features
100% Polyester Fabric, PVC Ball, Polypropylene Base, Steel Legs
Standards
Green Guard
Frame Material
Steel
Assembled/Unassembled
Unassembled
Series
Zenergy(TM)
Green Certification or Other Recognition
GREENGUARD(R) Certified
Style
Ball Chair

Description

Ball Chair, Zenergy Series, Overall Height 23 in, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Seat Height 23 in, Seat Width 17 1/2 in, Seat Depth 17 1/2 in, Seat Color Crimson, Seat Material Mesh, Assembled/Unassembled Unassembled, Arm Style No Arm, Weight Capacity 250 lb, Features 100 Percent Polyester Fabric, PVC Ball, Polypropylene Base, Steel Legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.