Shop SAFCO
See all product information
Create Account
Ball Chair Runtz Ball Chair, Licorice BL, No Arms, 17" Height, Fabric, Black
- Mfr # 4755BL
- Zoro # G0923944
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Ball Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Licorice Black
Seat Height Range
17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4755BL
- Zoro #
- G0923944
- UPC #
- 735554755242
- Country of Origin
- Taiwan, Province of China
- Office Chair Style
- Ball Chair
- Arm Style
- No Arms
- Seat Material
- Fabric
- Seat Color
- Licorice Black
- Back Material
- Fabric
- Back Color
- Black
- Caster Type
- Glides
- Item
- Runtz Ball Chair,Licorice BL
- Material
- Fabric
- Series
- Runtz(TM)
- Weight Capacity
- 250 lb.
- Color
- Black
- Standards
- Green Guard
- Features
- PVC Ball, Polypropylene Base, Steel Legs
- Assembled/Unassembled
- Unassembled
- Style
- Ball Chair
Dimensions
- Seat Height Range
- 17"
- Seat Width
- 12"
- Seat Depth
- 12 in
- Overall Height
- 17"
- Overall Width
- 22-1/2"
- Overall Depth
- 21-1/4"
- Seat Height
- 17 in
- Seat-Depth
- 12"
Description
Runtz Ball Chair,Licorice BL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.