Square Bistro 30" Square Bar Height Table, Cast Iron Base, 30 L, 30 W, 42 H, Folkstone (Discontinued)
- Mfr # CA30SHBTFLK
- Zoro # G6422378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA30SHBTFLK
Zoro #
G6422378
UPC #
-
Country of Origin
China
Dimensions
Width
30
Length
30
Height
42
Diameter
0
Details
Item
Bistro 30" Square Bar Height Table, Cast Iron Base
Shape
Square
Tabletop Material
Thermally Fused Laminate Top
Tabletop Color
Folkstone
Frame Color
Black
Frame Material
Medium Density Fibreboard - Wood
Edge Type
Molded
Leg Type
Cast Iron
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Description
Bistro 30 In. Square Bar Height Table,Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.