This item is Discontinued.

Safco Round Bistro 42" Round Bar Height Table, Cast Iron Base, 42 L, 42 W, 42 H, Anthracite CA42RHBTANT

Round Bistro 42" Round Bar Height Table, Cast Iron Base, 42 L, 42 W, 42 H, Anthracite (Discontinued)

  • Mfr # CA42RHBTANT
  • Zoro # G6422168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA42RHBTANT
Zoro #
G6422168
UPC #
-
Country of Origin
China

Dimensions

Width
42
Length
42
Height
42
Diameter
42

Details

Item
Bistro 42" Round Bar Height Table, Cast Iron Base
Shape
Round
Tabletop Material
Thermally Fused Laminate Top
Tabletop Color
Anthracite
Frame Color
Black
Frame Material
Medium Density Fibreboard - Wood
Edge Type
Molded
Leg Type
Cast Iron
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Bistro 42 In. Round Bar Height Table,Cast I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.