Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Book Cart, Single-Sided, Black

  • Mfr # 5336BL

  • Zoro # G0929334


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Single-Sided
Color
Black
Number of Shelves
3
Height
44 1/4 in
Width
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5336BL
Zoro #
G0929334
UPC #
073555533620
Country of Origin
China

Dimensions

Height
44 1/4 in
Width
33
Depth
14 1/4 in
Overall Height
44 1/4 in
Overall Width
33 in
Caster Diameter
3 in
Overall Depth
14 1/4 in

Details

Type
Single-Sided
Color
Black
Number of Shelves
3
Item
Book Cart
Construction
Steel
Caster Type
(2) Lockable
Finish
Powder Coated
Assembly
Unassembled
Number of Sides
Single-Sided
Shelf Incline
Sloped
Body Material
Metal

Description

Book Cart, Single-Sided, Construction Steel, Color Black, Finish Powder Coated, Height 44 1/4 in, Width 33, Depth 14 1/4 in, Number of Shelves 3, (2) Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.