Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Tier, Gray

  • Mfr # 5527GR

  • Zoro # G2152711


product price:  $878.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5527GR
Zoro #
G2152711
UPC #
0073555552706
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Frame Material Thickness
26 ga

Details

Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Six
Legs
12
Item - Box Lockers
Box Locker
Material
Heavy Gauge Steel
Handle Type
Pull
Lock Type
Padlock Hasp
Door Type
Louvered
Locker Color
Gray
Includes Number Plates
No
Number of Lockers
18
Frame Assembled
Assembled
Number of Units Wide
3
Audit Trail Storage
None
Number of Tiers
6

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 26 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.