Zoro Homepage

Bubble Wastebasket, Round, Steel, 6 gal, Black

  • Mfr # 9740BL

  • Zoro # G705742349


product price: $53.59
/ea

Key Features

Container Capacity
6 gal
Container Shape
Round
Color
Black
Height
12.5 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9740BL
Zoro #
G705742349
UPC #
73555974027
Country of Origin
China

Dimensions

Height
12.5 in
Overall Width
12 in
Depth
12.5 in
Overall Diameter
11.63 in

Details

Container Capacity
6 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
Open Top
Material
Steel
Finish
Powder Coated
Standards
GREENGUARD Certified

Description

Steel receptacles are puncture-resistant with a contemporary design. Bottom is recessed 1" that may provide air circulation in event of fire. Rubber rim on top and bottom of basket helps to prevent marring. The PVC clear plastic liner (included) keeps waste content from spilling. Powder coat finish for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.