Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canmeleon 38 gal Square Outdoor Can, Black, None, Plastic, 18 1/4 in

  • Mfr # 9475BL

  • Zoro # G103876240


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Series
Canmeleon
Container Shape
Square
Color
Black
Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9475BL
Zoro #
G103876240
UPC #
073555947526
Country of Origin
China

Dimensions

Height
31 1/2 in
Overall Width
18 1/4 in
Length
18-1/4 in
Depth
18-1/4 in
Container Depth
18 1/4 in

Details

Container Capacity
38 gal
Item
Outdoor Can
Series
Canmeleon
Container Shape
Square
Color
Black
Lid Opening Mechanism
None
Material
Plastic
For Use With
32 in x 44 in trash bag
Receptacle Container Style
Decorative
Features
9 1/2 in Opening, Recessed Bottom, Telescoping Base
Container Basic Material
Plastic
Finish
UV Protectant
Primary Container Color
Black
Standards
UL Listed
Container Mounting Style
Free-Standing
Includes
Telescoping Base Hides Bag, Fluted Panel Design, Recessed Bottom, 9 1/2 in Waste Opening
Lid Type
Open
Number of Openings
1
Location
Outdoor
Lid Options
No Lid

Description

Square, Open, 38 gal, Black, Height 31 1/2 in, Plastic, UV Protectant, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.