Zoro Homepage

Canmeleon 38 gal Square Outdoor Can, Black, None, Plastic, 18 1/4 in

  • Mfr # 9476BL

  • Zoro # G3858391


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Series
Canmeleon
Container Shape
Square
Color
Black
Height
39 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9476BL
Zoro #
G3858391
UPC #
073555947625
Country of Origin
China

Dimensions

Height
39 1/4 in
Overall Width
18 1/4 in
Container Depth
18 1/4 in
Length
18-1/4 in
Depth
18-1/4 in

Details

Container Capacity
38 gal
Item
Outdoor Can
Series
Canmeleon
Container Shape
Square
Color
Black
Lid Opening Mechanism
None
Material
Plastic
Includes
Telescoping Base Hides Bag, Fluted Panel Design, Recessed Bottom, Side Opening 13 in W x 6 in H
Number of Openings
4
Container Basic Material
Plastic
For Use With
32 in x 44 in trash bag
Receptacle Container Style
Decorative
Container Mounting Style
Free-Standing
Primary Container Color
Black
Finish
UV Protectant
Standards
UL
Lid Options
Lid Included
Features
Recessed Bottom, 13 in W x 6 in H Opening, Telescoping Base
Location
Outdoor
Lid Type
Canopy

Description

Square, Canopy, 38 gal, Black, Height 39 1/4 in, Plastic, UV Protectant, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.