Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canmeleon 38 gal Square Outdoor Can, Black, None, Plastic, 18 1/4 in

  • Mfr # 9477BL

  • Zoro # G003876210


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Series
Canmeleon
Container Shape
Square
Color
Black
Height
39 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9477BL
Zoro #
G003876210
UPC #
073555947724
Country of Origin
China

Dimensions

Height
39 1/4 in
Overall Width
18 1/4 in
Opening Size
13" x 6"
Container Depth
18 1/4 in
Depth
18 1/4 in
Length
18-1/4 in

Details

Container Capacity
38 gal
Item
Outdoor Can
Series
Canmeleon
Container Shape
Square
Color
Black
Lid Opening Mechanism
None
Material
Plastic
Lid Options
Lid Included
Container Basic Material
Plastic
Location
Outdoor
Standards
UL Listed
Finish
UV Protectant
Lid Type
Ash Tray
Features
Recessed Bottom, 13 in W x 6 in H Opening, Telescoping Base
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Number of Openings
4
Container Strength
Heavy Duty
Primary Container Color
Black
Includes
Stainless Steel Ash Tray, Telescoping Base Hides Bag, Fluted Panel Design, Recessed Bottom, Side Opening 13 in W x 6 in H
Includes Ashtray
Ashtray Included

Description

Square, 38 gal, Black, Height 39 1/4 in, Plastic, UV Protectant, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.