This item is Discontinued.

Safco Carts & Stands, Metallic Gray, Steel, 20.5" H, 24" D 5201GR

This item is Discontinued.

Safco

Carts & Stands, Metallic Gray, Steel, 20.5" H, 24" D (Discontinued)

Mfr # 5201GR
Zoro # G008842661
UPC # 73555520132
Country of Origin China
Category File Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5201GR
Zoro #
G008842661
UPC #
73555520132
Country of Origin
China

Dimensions

Height
20.5"
Depth
24"
Overall Width
14"

Details

Item
Carts & Stands
Color
Metallic Gray
Material
Steel
Shelf Capacity
300 lb

Description

Steel, wire filing cart for shared areas or project filing. Powder coat finish for added durability. Designed to accommodate letter or legal-size hanging file folders. Rolls easily so you can slide the cart under a work surface to save valuable floor space. Mobile on four casters two locking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA, AE, AK, AP, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.