Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair, 28-3/4 in W 28-3/4" L 49" H, Adjustable, Plastic Seat

  • Mfr # 7014WH

  • Zoro # G6424356


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Seat Material
Plastic
Overall Height
49"
Overall Width
28-3/4 in
Overall Depth
28-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7014WH
Zoro #
G6424356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
49"
Overall Width
28-3/4 in
Overall Depth
28-3/4"
Height
48"
Seat Height Min.
22"
Width
28-3/4"
Seat Height Max.
32"
Depth
29"

Details

Item
Chair
Arm Style
Adjustable
Seat Material
Plastic
Back Material
Plastic
Color
White
Shape
5-star
Base Material
Nylon
Green Certification or Other Recognition
GREENGUARD Gold
Office Chair Style
Drafting Chair
Assembly
Assembled
Number of Casters
5
Weight Capacity
275 lb.
Features
Contoured Back, Mobility, Easy Clean, Sturdy, Loop Arm, Adjustable Foot Ring, Breathable, Comfortable
Material
Casters, Base: Nylon; Cylinder: Steel; Back: Plastic; Seat: Vinyl; Footring: Aluminum
Lumbar Support
Yes
Style
Guest Chair

Description

Shell Extended-Height Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.