Zoro Homepage
This item is Discontinued.
Safco CHAIR, EXT HEIGHT, MESH, BK SAF3395BL

CHAIR, EXT HEIGHT, MESH, BK (Discontinued)

  • Mfr # SAF3395BL
  • Zoro # G601827607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF3395BL
Zoro #
G601827607
UPC #
73555339529
Country of Origin
Taiwan, Province of China

Details

Style
Desk Chair

Description

Extended-height mesh chair features black mesh fabric back, a black polyester fabric seat and a footring. Comfortable, ergonomic, height-adjustable seat is designed for all-day comfort and prevents fatigue. Chair holds up to 250 lb. Seat height adjusts pneumatically from 23" to 33". Other functions include tilt, tilt tension, tilt lock and 360-degree swivel. Seat size is 18" wide x 17-1/2" deep. Back measures 17" wide x 15-1/2" high. 25" five-star base has 2" hooded dual-wheel carpet casters. Loop arms are sold separately. Chair meets applicable ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.