Zoro Homepage

Chair, Extended-Height, Blue

  • Mfr # 3001BU

  • Zoro # G8588819


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Seat Height Range
22" to 31-3/4"
Weight Capacity
250 lb.
Finish
Powder-Coated
Seat Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001BU
Zoro #
G8588819
UPC #
073555300154
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
22" to 31-3/4"

Details

Color
Blue
Weight Capacity
250 lb.
Finish
Powder-Coated
Seat Material
Polyester
Item
Chair,Extended-Height,Blue

Description

Chair,Extended-Height,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.