Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAIR, PRCSN, EXTHT, VYL, BK

  • Mfr # SAF3406BL

  • Zoro # G701827064


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Style
Drafting Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF3406BL
Zoro #
G701827064
UPC #
73555340624
Country of Origin
Taiwan, Province of China

Details

Style
Drafting Chair

Description

Extended height chair with footring features a 4" deep contoured seat upholstered in vinyl for full comfort. Adjusts from 23" to 33" high. Functions include pneumatic seat-height adjustment, manual back-height adjustment, seat-depth adjustment and 360-degree swivel. Chair holds 250 lb. Seat size is 17-3/4" wide x 16" deep. Back size is 16-1/4" wide x 14" high. 25" sturdy five-star base features dual hooded 2" casters. Adjustable footring and contoured seat provide full comfort. Chair meets or exceeds ANSI/BIFMA standards. Available in black frame only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.