Zoro Homepage
This item is Discontinued.
Safco CHAIR, STACK, OUTDR, STEEL, RD SAF4360RD

CHAIR, STACK, OUTDR, STEEL, RD (Discontinued)

  • Mfr # SAF4360RD
  • Zoro # G801827087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF4360RD
Zoro #
G801827087
UPC #
73555436013
Country of Origin
Taiwan, Province of China

Details

Style
Stacking Chair

Description

Multipurpose stacking metal chairs are ideal for indoor or outdoor use with ultraviolet-resistant, weather-resistant steel. Tubular steel features a scratch-resistant, powder-coat finish for durability. Chair is outdoor rated for ultraviolet protection and repellant against moisture, heat and stains. Curved back rest offers comfort while the open slat design provides breathability. Durable nylon glides on feet guard against scratching or marring. Chairs stack up to eight high. Chairs meet ANSI/BIFMA office furniture safety and performance standards. Seat measures 16-1/2" wide x 16" deep x 17-1/2" high. Back size is 21" wide x 11-1/4" high. Weight capacity is 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.